This product requires certification to purchase.

5/16 in. x 6 ft. Threaded Zinc Plated Carbon Steel Rod

5/16 in. x 6 ft. Threaded Zinc Plated Carbon Steel Rod

  • Fast #
  • Part #GATR516U
  • Item #83690
  • Manufacturer Part #GATR516U
5 out of 5 Customer Rating

5/16 in. x 6 ft. Threaded Zinc Plated Carbon Steel Rod

  • Fast #
  • Part #GATR516U
  • Item #83690
  • Manufacturer Part #GATR516U
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 6 Bundle: 210 Lift: 5250
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
End Connection 1:
Threaded
End Connections:
Threaded
Length:
6
Material:
Carbon Steel
Product Type:
All Thread
Rod Size (in):
5/16 in