50 RECT LP FIRE PIT TBL MIGR
50 RECT LP FIRE PIT TBL MIGR
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Converts easily to Natural Gas with the included NG conversion kit
- 50,000 BTU burner
- Burns for 7 hours (high setting) or 20 hours (low setting) with standard 20 lb. propane tank
- Made of powder-coated stainless steel
- Electronic Push-button Ignition
- CSA Certified
- Must be converted to natural gas by a Certified Gas technician
- External hose is required for connection to natural gas source
- Basic assembly required
- Includes: powder-coated steel propane fire table, 50,000 BTU round burner, powder-coated steel lid, red lava rock, AAA battery, propane tank seat, propane hose and regulator, adjustable feet, natural gas conversion kit, and polyester protective cover
Specifications
- Color Finish Name:
- Mist Grey
- Depth:
- 32 in
- Fuel Type:
- Propane
- Height:
- 15 in
- Length:
- 50 in
- Material:
- Stainless Steel
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- RC9813LPMGRY
- UPC:
- 752370981303
- Width:
- 50 in