8 x 14 x 8 in. 90 Degree Boot Steel 22 ga

You last purchased this on
 
Aire Technologies

50 Series 8 x 14 x 8 in. 90 Degree Boot Steel 22 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aire Technologies

50 Series 8 x 14 x 8 in. 90 Degree Boot Steel 22 ga

  • Fast #
  • Part #A50EA1408G08L6F
  • Item #7618281
  • Manufacturer Part #50EA1408G08L6F
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
50 Series
Diameter:
8 in
Gauge (metal):
22 ga
Height:
8 in
Material:
Steel
Width:
14 in