16 X 16 PLENUM Damper With Sleeve *Z
50 Series 16 X 16 PLENUM Damper With Sleeve *Z
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Collection:
- 50 Series
- Diameter:
- 22 in
- Gauge (metal):
- 22 ga
- Height:
- 16 in
- Material:
- Steel