4X8X5 90 BOOT W/ RAD DMPR *X

You last purchased this on
 
Aire Technologies

50 Series 4X8X5 90 BOOT W/ RAD DMPR *X

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aire Technologies

50 Series 4X8X5 90 BOOT W/ RAD DMPR *X

  • Fast #
  • Part #A50EA0408G05L6F
  • Item #7618293
  • Manufacturer Part #50EA0408G05L6F
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
50 Series
Diameter:
5 in
Gauge (metal):
22 ga
Height:
8 in
Material:
Steel
Width:
4 in