3 in. Hydraulic Submersible Pump 500 GPM
3 in. Hydraulic Submersible Pump 500 GPM
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 500 GPM
- Up to 100 feet of head
- Hydraulic motor
- 5/15 inch solids
- Hydraulic Hose whips included
Documents
Specifications
- Discharge:
- 3 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 500 gpm
- Height:
- 10
- Impeller:
- Steel
- Length:
- 10-1/2
- Material:
- Aluminum
- Maximum Feet of Head:
- 100
- Power Source:
- Hydraulic
- Pump Application:
- Dewatering
- Pump Body Material:
- Aluminum
- Pump Motor Type:
- Hydraulic
- Type:
- SM50100
- Weight:
- 21
- Width:
- 10