This product requires certification to purchase.

Push-Bar Exit Device for 36-Door in Satin Nickel

5000 Series Push-Bar Exit Device for 36-Door in Satin Nickel

  • Fast #
  • Part #C5000EO36ALUM
  • Item #4597158
  • Manufacturer Part #5000EO36 ALUM
3.6 out of 5 Customer Rating
Brand image

5000 Series Push-Bar Exit Device for 36-Door in Satin Nickel

  • Fast #
  • Part #C5000EO36ALUM
  • Item #4597158
  • Manufacturer Part #5000EO36 ALUM
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 30 in to 36 in door width
  • 6 in maximum cut down
  • 41 in Touchbar height to finished door
  • 1-3/4 in Dipressed size
  • Non-Handed, centre hub
  • Rail assembly - Heavy gauge steel, painted
  • Dogging feature - Allen-type key furnished standard on non-fire labelled devices
  • All exit devices must be listed under "Panic Hardware" in the Accident Equipment List of Underwriters’ Laboratories, Inc.
  • Where labelled doors are used as exits, they must be equipped with labelled fire exit hardware and UL10C, UBC 7-2-1997 codes
  • All exit devices shall be of chassis mounted unit construction
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Length
32 in
Characteristics & Features
Collection
5000 Series
Color Finish Category
Greys
Color Finish Name
Aluminum
Material
Stainless Steel
Security Grade
2
Warranty & Product Information
ANSI
ANSI A156.3
Application
Commercial
UL Listed
Yes
UPC
632963238215