1-1/2 in. Forged Brass Union IPS x Sweat 600# Ball Valve
5043 Series 1-1/2 in. Forged Brass Union IPS x Sweat 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Eliminates the need for assemblies to isolate and drain any portion of a piped system
- Replaces 6 components, eliminates 5 leak paths and saves 45 minutes of labor
- Winterize an entire building with simple quarter-turn actions
- Designed specifically for use with pre-fabricated threaded headers
- Reversible handle for added versatility
- Exclusive adjustable flow path allows for draining from either side of the ball
- Easily disconnect and replace any portion of a piped system
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B16.18
- Collection:
- 5043 Series
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve