5092 58 SLIM VIVIDFLAME ELECTRIC FIREBOX IN BLACK
5092 58 SLIM VIVIDFLAME ELECTRIC FIREBOX IN BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our narrowest VividFlame fireplace insert designed for space optimization.
- Compatible with Real Flame slim-size mantels and tv stands.
- Infrared heater with built-in, adjustable thermostat for customizable comfort.
Specifications
- BTU:
- 5100
- Color Finish Name:
- Black
- Height:
- 18-1/4 in
- Length:
- 27-1/2 in
- Power Source:
- Electric
- Type:
- R5092
- UPC:
- 752370509200
- Vent Type:
- Vent Free
- Width:
- 5-1/2 in