5/16 in. Plastic Screen Clip in Grey 50-Pack
5/16 in. Plastic Screen Clip in Grey 50-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Used to attach your screen to your window opening
- 5/16 inch depth
- Gray in color
- Plastic construction
- Includes fasteners
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 5/16
- Material:
- Plastic
- Package Quantity:
- Pack of 50
- UPC:
- 635148211751
- Window Hardware Type:
- Screen Clip