5/16 in. Stainless Steel Hex Nut
5/16 in. Stainless Steel Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 5/16 in
- Drive Type:
- Hex
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Hex Nut
- Size:
- 5/16 in