5/16 in. Stainless Steel Plain Washer
5/16 in. Stainless Steel Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 5/16 in
- GSA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Flat Washer
- Shape:
- Flat