5199 34 GRAND VIVIDFLAME ELECTRIC FIREBOX IN BLACK
5199 34 GRAND VIVIDFLAME ELECTRIC FIREBOX IN BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our largest VividFlame tech fireplace insert with an oversized viewing area.
- Compatible with Real Flame slim-size mantels and tv stands.
- Infrared heater with built-in, adjustable thermostat for customizable comfort.
Specifications
- BTU:
- 5100
- Color Finish Name:
- Black
- Height:
- 24 in
- Length:
- 33-1/2 in
- Power Source:
- Electric
- Type:
- R5199
- UPC:
- 752370519902
- Vent Type:
- Vent Free
- Width:
- 12 in