52 in. 5-Blade Indoor Ceiling Fan in Matte Black
52 in. 5-Blade Indoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Blade Pitch:
- 10.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3378.91 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal Frosted
- Height:
- 15-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- E26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Material:
- Plywood, Glass
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 56.54 W
- Width:
- 52 in