53 in. 7000 lb. Pipe Lifter
53 in. 7000 lb. Pipe Lifter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uses gravity and scissor action to lift a wide range of pipe sizes
- Specifically designed and constructed for durability and ease of use, these pipe lifters will dramatically reduce your labor cost and save you valuable production time
- Double your production output versus the sling and chain methods with lifting clamps
- Move precast concrete, plastic and metal pipes safely, easily and quickly
- No hydraulics needed
- Tongs grip the pipe securely, allowing it to be transported in a horizontal position even when the pipe is not centered
- Pipe lifts are accepted by OSHA, CanOSHs, as well as virtually all other world wide standards
- Tongs are rubber lined to ensure a secure grip on the smooth surfaces
- OD range: 42.0" to 52.5"
- Fits: 42" and 48" PVC, Steel, DI or C900; 36" and 42" ID RCP
Specifications
- Application:
- Ductile Iron Pipe, PVC Pipe, Steel Pipe, RPC Pipe
- Height:
- 72 in
- Length:
- 60 in
- Lift Capacity:
- 7000 lb
- Material:
- Steel
- Width:
- 48 in