This product requires certification to purchase.

54 in. Buffalo Style Service Box with Lid

54 in. Buffalo Style Service Box with Lid

  • Fast #
  • Part #G37093E
  • Item #1446416
  • Manufacturer Part #37093E
5 out of 5 Customer Rating

54 in. Buffalo Style Service Box with Lid

  • Fast #
  • Part #G37093E
  • Item #1446416
  • Manufacturer Part #37093E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Buffalo extension service boxes screw up or down to the correct height making installations easy and quick
  • Brass pentagon head bolt lid
  • Work best for sidewalks and driveways
  • Requires Certification

Specifications

Height:
54 in
Material:
Cast Iron
Product Type:
Buffalo Box
Range (in):
33 in - 54 in
Weight:
30 lb