5/8 in. Black Steel Plain Washer
5/8 in. Black Steel Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Black
- Diameter - Inside 1:
- 5/8
- Material:
- Steel
- Product Type:
- Flat Washer
- Shape:
- Flat