This product requires certification to purchase.

5/8 x 1/2 in. Copper 90° Long Turn Elbow (3/4 x 5/8 in. OD)

5/8 x 1/2 in. Copper 90° Long Turn Elbow (3/4 x 5/8 in. OD)

  • Fast #
  • Part #CLT9ED
  • Item #795156
  • Manufacturer Part #9078050
3.2 out of 5 Customer Rating

5/8 x 1/2 in. Copper 90° Long Turn Elbow (3/4 x 5/8 in. OD)

  • Fast #
  • Part #CLT9ED
  • Item #795156
  • Manufacturer Part #9078050
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 16000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Lead-free*
  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI 61-G
ASME:
ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
5/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
5/8 in x 1/2 in
Fitting Type:
Long Turn Elbow
Material:
Wrot Copper
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923316868