5X10X6 90 BOOT W/ RAD DMPR *X
5X10X6 90 BOOT W/ RAD DMPR *X
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 6 in
- Gauge (metal):
- 22 ga
- Height:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 5 in