5XCLOSE Galvanized Steel Nipple
5XCLOSE Galvanized Steel Nipple
-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Welded, Close
- ISO:
- ISO 9001
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40
- Type:
- RA3479LMWSTCB2
- UPC:
- 082647113756