6 - 36 in. x 1-1/2 in. 304L Threaded Stainless Steel Threadolet
6 - 36 in. x 1-1/2 in. 304L Threaded Stainless Steel Threadolet
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 6 in - 36 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Outlet Size (in):
- 1.5
- Pressure Class:
- 3000#
- UL Listed:
- No