This product requires certification to purchase.

6 - 4 x 2-1/2 in. 3000# Sockolet Forged Steel A105

6 - 4 x 2-1/2 in. 3000# Sockolet Forged Steel A105

  • Fast #
  • Part #SOLUPL
  • Item #1875755
  • Manufacturer Part #SOLUPL
5 out of 5 Customer Rating

6 - 4 x 2-1/2 in. 3000# Sockolet Forged Steel A105

  • Fast #
  • Part #SOLUPL
  • Item #1875755
  • Manufacturer Part #SOLUPL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
6 in - 4 in
Fitting Type:
Sockolet
Material:
Forged Carbon Steel
Material Type:
A105
Origin:
Domestic
Outlet Size (in):
2-1/2 in
Pressure Class:
3000#