6 - 4 x 2 in. 3000# Threadolet Forged Steel A105
6 - 4 x 2 in. 3000# Threadolet Forged Steel A105
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B31.1, ASME B31.3
- ASTM:
- ASTM A105
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 6 in - 4 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Global
- Outlet Size (in):
- 2 in
- Pressure Class:
- 3000#
- UL Listed:
- No