6 - 4 x 2 in. 3000# A105 Sockolet Forged Steel
6 - 4 x 2 in. 3000# A105 Sockolet Forged Steel
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 6 in - 4 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Outlet Size (in):
- 2
- Pressure Class:
- 3000#