6 - 8 in. Stainless Steel Kit
6 - 8 in. Stainless Steel Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 6 - 8 in
- Fitting Type:
- Flange Accessory Pack
- Material:
- Stainless Steel
- Material Type:
- 316