6 - 8 x 3/4 in. Metal Kit
6 - 8 x 3/4 in. Metal Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 6 in - 8 in
- Fitting Type:
- Kit
- Material:
- Metal
- Thickness:
- 3/4 in