6-1/2 in. Iron Rubber Locking Lever Handle Butterfly Valve
6-1/2 in. Iron Rubber Locking Lever Handle Butterfly Valve
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Iron
- Pressure Class:
- 232#
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- Rubber
- Valve Size:
- 6-1/2 in
- Valve Type:
- Butterfly Valve