6-1/2 x 1-1/4 in. 150# Hex Steel Flange Bolt Set
6-1/2 x 1-1/4 in. 150# Hex Steel Flange Bolt Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.1, ANSI B18.2.1, ANSI B18.2.2
- ASTM:
- ASTM A-307, ASTM A-307 Grade B, ASTM A-563 Grade A, ASTM B-633
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 6-1/2 in
- Fitting Type:
- Kit
- Material:
- Carbon Steel
- Pressure Class:
- 150#