6-1/4 in. x 20 ft. SDR 27 Solvent Weld PVC Well Casing Pipe
6-1/4 in. x 20 ft. SDR 27 Solvent Weld PVC Well Casing Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufactured from a specially formulated PVC compound that contains impact modifiers and UV (Ultraviolet) inhibitors
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241
- Diameter - Outside:
- 7 in
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 6-1/4 in
- Pressure Class:
- CL160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 27