This product requires certification to purchase.

6-1/2 ft. x 10 in. Flanged Protecto P-401 Lined Ductile Iron Pipe

6-1/2 ft. x 10 in. Flanged Protecto P-401 Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFPP410U6
  • Item #7227109
  • Manufacturer Part #100606FFP4-10FDU
4.5 out of 5 Customer Rating
Brand image

6-1/2 ft. x 10 in. Flanged Protecto P-401 Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFPP410U6
  • Item #7227109
  • Manufacturer Part #100606FFP4-10FDU
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Bituminous Tar
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
6-1/2
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Protecto P-401
PipeTubing Size:
10
UL Listed:
No