This product requires certification to purchase.

6-3/20 x 1-19/20 x 4-1/2 in. Aluminum Latch Paddle Operator in Black

6-3/20 x 1-19/20 x 4-1/2 in. Aluminum Latch Paddle Operator in Black

  • Fast #
  • Part #PJ4823
  • Item #4870926
  • Manufacturer Part #J 4823
3.3 out of 5 Customer Rating
Brand image

6-3/20 x 1-19/20 x 4-1/2 in. Aluminum Latch Paddle Operator in Black

  • Fast #
  • Part #PJ4823
  • Item #4870926
  • Manufacturer Part #J 4823
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Use on 1-3/4" thick doors
  • Push to left
  • Reversible Latch Paddle Operator
  • Requires Certification
Dimensions & Measurements
Depth
6-3/20 in
Height
1-19/20 in
Size
6-3/20 in x 1-19/20 in x 4-1/2 in
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Door Hardware Type
Latch Paddle Operator
Material
Aluminum
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Door Lock
UPC
049793048233