This product requires certification to purchase.

6-3/4 x 6-7/16 x 6-1/4 in. PVC Conduit Junction Box

6-3/4 x 6-7/16 x 6-1/4 in. PVC Conduit Junction Box

  • Fast #
  • Part #EPVCJBU
  • Item #2341739
  • Manufacturer Part #5133711
5 out of 5 Customer Rating
Brand image

6-3/4 x 6-7/16 x 6-1/4 in. PVC Conduit Junction Box

  • Fast #
  • Part #EPVCJBU
  • Item #2341739
  • Manufacturer Part #5133711
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Electrical Renovation, Construction, Conduit
Capacity:
204 cu in
Color Finish Name:
Grey
Cover Included:
No
End Connection 1:
Hub
End Connections:
Hub
Height:
6-1/4 in
Length:
6-7/16 in
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC6
UL Listed:
Yes
UPC:
088700016293
Width:
6-3/4 in