This product requires certification to purchase.

6 45 TILTED HETO NO DMPR *X

Elgen Manufacturing

6 45 TILTED HETO NO DMPR *X

  • Fast #
  • Part #ESF1065HDTD
  • Item #7599462
  • Manufacturer Part #SF1065HDTD
3.9 out of 5 Customer Rating
Brand image
Elgen Manufacturing

6 45 TILTED HETO NO DMPR *X

  • Fast #
  • Part #ESF1065HDTD
  • Item #7599462
  • Manufacturer Part #SF1065HDTD
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
26 ga
Height:
11 in
Length:
12 in
Material:
Steel
Vent Duct Shape:
Rectangular