This product requires certification to purchase.

5/8 in. x 6 ft. Threaded 316 Stainless Steel Rod

Vulcan Threaded Products

5/8 in. x 6 ft. Threaded 316 Stainless Steel Rod

  • Fast #
  • Part #SS6ATREU
  • Item #4196662
  • Manufacturer Part #SS6ATREU
4.1 out of 5 Customer Rating
Vulcan Threaded Products

5/8 in. x 6 ft. Threaded 316 Stainless Steel Rod

  • Fast #
  • Part #SS6ATREU
  • Item #4196662
  • Manufacturer Part #SS6ATREU
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 6 Bundle: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Length:
6 ft
Material:
Stainless Steel
Material Type:
316
Product Type:
All Thread
Rod Size (in):
5/8 in