This product requires certification to purchase.

6 in. Black Low-Density Polyethylene Pipe End Cap

Essentra Components

6 in. Black Low-Density Polyethylene Pipe End Cap

  • Fast #
  • Part #ERRC6
  • Item #2965524
  • Manufacturer Part #RRC6
4 out of 5 Customer Rating
Essentra Components

6 in. Black Low-Density Polyethylene Pipe End Cap

  • Fast #
  • Part #ERRC6
  • Item #2965524
  • Manufacturer Part #RRC6
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No