6 in. Copper Coupling with Dimple Stop (6-1/8 in. OD)
6 in. Copper Coupling with Dimple Stop (6-1/8 in. OD)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Wrot copper
- CSA B125, NSF/ANSI Standard 61
- Lightweight, strong and corrosion resistant
- Biostatic and inhibits bacterial growth on its surface
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Air Conditioning, Refrigeration
- Clean Bagged:
- No
- Diameter - Outside:
- 6-1/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 6-2/5 in
- MSS:
- MSS SP-109
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 251 psi
- Temperature Range:
- 0 to 200 Deg F
- UL Listed:
- UL 207
- Weight:
- 5.63 lb