6 in. Dryer Vent Hood
6 in. Dryer Vent Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 612230149277
- Vent Duct Shape:
- Round