6 in. Hub PVC DWV Coupling

Part #PDWVCU  |  Item #9892  |  Manufacturer Part #PVC 00100 1600

$58.46 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #PDWVCH | Mfr. Part #PVC 00100 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.53 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #PDWVCJ | Mfr. Part #PVC 00100 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.98 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #PDWVCK | Mfr. Part #PVC 00100 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.72 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #PDWVCM | Mfr. Part #PVC 00100 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.47 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #PDWVCP | Mfr. Part #PVC 00100 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.08 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #PDWVCU | Mfr. Part #PVC 00100 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $58.46 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #PDWVCX | Mfr. Part #PVC 00100 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $97.14 /EACH

    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

This Item: 6 in. Hub PVC DWV Coupling /$58.46

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: ANSI B16.5

ASTM Specifications: ASTM D-1784, ASTM F-480

Application: Non-pressure Applications

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Coupling, DWV, Straight

IAPMO Listed: No

Length: 7-1/4 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

Minimum Temperature: 32

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Schedule Class: 40

Temperature Range: 32 to 140 Deg F

UL Listed: No

Weight: 2.478