This product requires certification to purchase.

6 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

PROSELECT®

IMJTGAP Series 6 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJTGAPU
  • Item #3537603
  • Manufacturer Part #IMJTGAPU
3.4 out of 5 Customer Rating
Brand image
PROSELECT®

IMJTGAP Series 6 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJTGAPU
  • Item #3537603
  • Manufacturer Part #IMJTGAPU
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rubber gasket
  • Minimum aging
  • Maximum compression
  • Low alloy steel T-head bolt and nut
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.53, ANSI A24.1
ASTM:
ASTM A-5369, ASTM D-2240-91, ASTM D-412-92, ASTM D-572-88, ASTM D-395-89
AWWA:
AWWA C-111, AWWA C-104, AWWA C-153
Collection:
IMJTGAP Series
Fits Pipe Size:
6 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Gland, Gasket, Bolt, Nut
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head:
T Head
UL Listed:
No
UPC:
781889083550