This product requires certification to purchase.

6 in. PVC DWV 90° Elbow

6 in. PVC DWV 90° Elbow

  • Fast #
  • Part #PDWV9U
  • Item #35173
  • Manufacturer Part #PVC 00300 1600
5 out of 5 Customer Rating

6 in. PVC DWV 90° Elbow

  • Fast #
  • Part #PDWV9U
  • Item #35173
  • Manufacturer Part #PVC 00300 1600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90
End Connection 1:
Hub
End Connection 2:
FPT
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
611942033591