6 in. Spigot x Hub Extra Heavy Cast Iron Wye
6 in. Spigot x Hub Extra Heavy Cast Iron Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 30-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system with great wall thickness and extremely high crush strength
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Spigot
- End Connections:
- Hub x Hub x Spigot
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Size 3:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Extra Heavy
- Material:
- Cast Iron
- Material Type:
- XH 44
- NSF Certified:
- Yes
- Schedule Class:
- Extra Heavy
- UPC:
- 611942022434