6 in. Threaded 150# Black Malleable Iron Cap
6 in. Threaded 150# Black Malleable Iron Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 187-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Dryseal NPTF threads are rolled-stronger, more accurate than cut threads
- Made in the USA
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cap
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- Yes
- UPC:
- 690291034770