6 in x 12 in 26 ga Galvanized Steel Round Duct Pipe
6 in x 12 in 26 ga Galvanized Steel Round Duct Pipe
Product Details
Product Details
- Round pipe with snap lock seam
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Gauge (metal):
- 26 ga
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Snap Lock Pipe, Smoke Pipe
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round