This product requires certification to purchase.

6 in x 120 in 30 ga Galvanized Steel Oval Duct Pipe

6 in x 120 in 30 ga Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #SHMOP30U120
  • Item #5053373
  • Manufacturer Part #OP0106120
5 out of 5 Customer Rating

6 in x 120 in 30 ga Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #SHMOP30U120
  • Item #5053373
  • Manufacturer Part #OP0106120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Oval pipe
  • Galvanized steel
  • Supports riser supply and ducted return applications
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Duct Size
6 in
Gauge (metal)
30 ga
Length
120 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Oval