6 in. x 20 ft. Bell End Plastic Drainage Pipe
6 in. x 20 ft. Bell End Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20Product Details
Product Details
- Can be field-cut with a power saw or ordinary handsaw
- Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
- Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
- Offers a zero-leak joint that is structurally sound
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM F-477
- Application:
- Sewage
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 6 in
- Schedule Class:
- SDR 35