6 in. x 20 ft. Schedule 40 PVC Foam Core Pipe

Part #P40FCPU20  |  Item #108201  |  Manufacturer Part #PVC 04600 0800

$449.20 Per 20 FT

$22.46 per FOOT

449.2

View All Sizes
Packaging Info:
  • Quantity Per 
  • Foot: 1
  • Stick: 20
  • Bundle: 660

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #P40FCP1020 | Mfr. Part #PVC 04910 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,194.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #P40FCP1220 | Mfr. Part #PVC 04912 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,626.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40FCPJ20 | Mfr. Part #PVC 04112 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $66.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #P40FCPK20 | Mfr. Part #PVC 04200 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $88.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #P40FCPM20 | Mfr. Part #PVC 04300 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $166.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #P40FCPP20 | Mfr. Part #PVC 04400 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $240.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #P40FCPU20 | Mfr. Part #PVC 04600 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $449.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #P40FCPX20 | Mfr. Part #PVC 04800 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $681.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: 6 in. x 20 ft. Schedule 40 PVC Foam Core Pipe /$22.46

Product Details

  • White pipe used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications.
  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • Available in select lengths
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-1785, ASTM D-4396, ASTM F-891
  • NSF certified

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM D-4396, ASTM F-891

Application: DWV, Sewer, Storm Drainage

Color Finish: White

Color Finish Category: Whites

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End x Plain End

FM Approved: No

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic

Outside Diameter: 6-5/8 in

Pipe Tubing Size: 6 in

Product Type: Plastic Drainage Pipe

Schedule Class: 40

Wall Thickness: 0.28 in