This product requires certification to purchase.

6 in x 24 in 30 ga Galvanized Steel Round Duct Pipe

6 in x 24 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30UK
  • Item #3081168
  • Manufacturer Part #RP010630024
3.4 out of 5 Customer Rating

6 in x 24 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30UK
  • Item #3081168
  • Manufacturer Part #RP010630024
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Round pipe with snap lock seam
  • Galvanized steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Duct Size
6 in
Gauge (metal)
30 ga
Length
24 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round