6 in x 24 in Aluminum Round Duct Pipe
6 in x 24 in Aluminum Round Duct Pipe
Product Details
Product Details
- Snaplock seam
- Corrosion resistant aluminum
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 6
- Duct Size:
- 6 in
- Length:
- 24
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round