6 in. x 40 ft. IPS SDR 11 Pressure Pipe in Yellow
6 in. x 40 ft. IPS SDR 11 Pressure Pipe in Yellow
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 40 ft
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 6 in
- Schedule Class:
- SDR 11
- UL Listed:
- No