This product requires certification to purchase.

6 in x 48 in 24 ga Round Duct Pipe

6 in x 48 in 24 ga Round Duct Pipe

  • Fast #
  • Part #SHMP24UP
  • Item #3687402
  • Manufacturer Part #RP010624048
3.7 out of 5 Customer Rating

6 in x 48 in 24 ga Round Duct Pipe

  • Fast #
  • Part #SHMP24UP
  • Item #3687402
  • Manufacturer Part #RP010624048
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Round pipe with snap lock seam
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Duct Size:
6 in
Gauge (metal):
24 ga
Length:
48 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round